Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Red, Blank, Vinyl, PK100
Mfr # 4518RG-200
Zoro # G4744187
original price:
$9.75
9% off
new price: $8.79
/pk 100, $0.09/ea
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518RG-200
- Zoro # G4744187
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Fluorescent Red |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Cables, Conduit, Lighting Cables |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Flag Color | Fluorescent Red |
Preprinted Images | No Image |
Flag Color Family | Reds |
Description
Marking Flag, Flag Color Fluorescent Red, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Cables, Conduit, Lighting Cables, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Gun, Short Leaver, 24" Extension Size (458J46)
- SLUGGER BY FEIN Annular Cutter Set TiN, 1 In Cut D, 11 Pc (63134999022)
- DEWALT 12V-20V Lithium-Ion Battery Charger (DCB115)
- METABO Angle Grinder, 6", 13 A, 9600 RPM, 120VAC (WE 15-150 QUICK)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- PRESCO Marking Flag, Orange, Telephone, PVC, PK100 (4521OBK2019-200)
- Zoro Select Chalk Line Reels