Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Fluor Pink, Vinyl, PK100, Flag Height: 2 1/2 in (Discontinued)
Mfr # 3LVC6
Zoro # G3942854
This Product is Discontinued
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 3LVC6
- Zoro # G3942854
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 15 in |
Details
Color | Fluorescent Pink |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Flag Color Family | Pinks |
Flag Color | Fluorescent Pink |
Description
This Zoro Select Fluor Pink Marking Flag is the perfect tool for marking lines on floors, walls and ceilings. Made of durable vinyl, this flag can be used in a variety of settings. The high quality flag measures 15 in. in height and 3 1/2 in. wide with a 2 1/2" height marker. It has a solid pattern and comes with a steel wire staff that is long lasting and rust resistant. When you want to mark out lines accurately, the Zoro Select Fluor Pink Marking Flag will do the job efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.