Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Fluor Pink, Vinyl, PK100 (Discontinued)
Mfr # 3JUY8
Zoro # G3911433
This Product is Discontinued
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JUY8
- Zoro # G3911433
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Fluorescent Pink |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Flag Color Family | Pinks |
Flag Color | Fluorescent Pink |
Description
The Zoro SELECT 3JUY8 Fluor Pink Marking Flag is the perfect choice for high visibility markings. The fluorescent pink flag is made of vinyl and measures 4 in. in height and 5 in. in width. It has a solid pattern, steel wire staff and comes with a blank legend. The marking flag also has an overall height of 21 in., along with a 21" steel wire staff. If you are looking for the best possible visibility when marking your project, this Zoro SELECT Fluor Pink Marking Flag is just what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.