Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Pink, Vinyl, PK100
Mfr # 2318PG-200
Zoro # G4332045
product price: $9.29
/pk 100, $0.09/ea
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Pink
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318PG-200
- Zoro # G4332045
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Color | Fluorescent Pink |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 18" Wire Staff |
Application | Temporary Survey Markings |
Preprinted Images | No Image |
Flag Color Family | Pinks |
Staff Style | Flag-Style |
Flag Color | Fluorescent Pink |
Description
Marking Flag, Flag Color Fluorescent Pink, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Temporary Survey Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- GREY PNEUMATIC 3/8" Drive, 14mm Metric Socket, 6 Points (1014MSD)
- CENTURY DRILL & TOOL Ship Auger Extention, 1/2 in. Shank, 12in. (38113)
- UNEEDA Ekasand E-Series 5 Inch Electric Random Orbital Sander Non Vacuum Vinyl Face 3 /16 Orbit (P-104969)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2318B-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4530YBK20204-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- Zoro Select Chalk Line Reels