Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Orange, Vinyl, PK100
Mfr # 4518OG-200
Zoro # G4075705
original price:
$9.95
4% off
new price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518OG-200
- Zoro # G4075705
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Fluorescent Orange |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Alarm/Signal Lines, Cables, Communications, Conduit |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Flag Color | Fluorescent Orange |
Preprinted Images | No Image |
Flag Color Family | Oranges |
Description
Marking Flag, Flag Color Fluorescent Orange, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables, Communications, Conduit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 48oz Dead Blow Hammer (48-22-9151)
- GEARWRENCH 3/8" Drive 6 Point Standard Metric Socket 20mm (80330)
- MITUTOYO Micrometer, Interchangeable Anvil 0-6" (340-351-30)
- MILWAUKEE TOOL 15lb. Locking Tool Lanyard (48-22-8815)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4518LG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2336BG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- Zoro Select Marking Tools