Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Fluor Orange, Vinyl, PK100 (Discontinued)
Mfr # 3JUY7
Zoro # G4000823
This Product is Discontinued
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3JUY7
- Zoro # G4000823
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Staff Height | 21 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Color | Fluorescent Orange |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Flag Color Family | Oranges |
Flag Color | Fluorescent Orange |
Description
Marking Flag, Flag Color Fluorescent Orange, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Staff Height 21 in, Staff Material Wire, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.