Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Orange, Vinyl, PK100
Mfr # 2318OG-200
Zoro # G3964116
product price: $10.15
/pk 100, $0.10/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Orange
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318OG-200
- Zoro # G3964116
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 18 in |
Details
Item | Marking Flag |
Color | Fluorescent Orange |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Alarm/Signal Lines, Cables, Communications, Conduit |
Material | Vinyl, 18" Wire Staff |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Fluorescent Orange |
Flag Color Family | Oranges |
Description
Marking Flag, Flag Color Fluorescent Orange, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Alarm/Signal Lines, Cables, Communications, Conduit, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caliper, Dial, 0-12 In (4KU73)
- GWS TOOL GROUP 121468 End Mill (121468)
- OSG Spiral Point Tap, Plug 3 Flutes (1731408)
- ZORO SELECT Ball Lock Pin, L-Handle, 1/2" Pin Dia. (LBL-147)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2318GG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4536SV-200)
- ZORO SELECT Marking Flag, Green, Cable TV, Vinyl, PK100 (2315GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- PRESCO Marking Flag, Lime Glo, Blank, PVC, PK100 (2330LG-200)
- Zoro Select Marking Tools