Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 4518GG-200
Zoro # G4728464
product price: $12.39
/pk 100, $0.12/ea
$12.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518GG-200
- Zoro # G4728464
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Fluorescent Green |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 18" Wire Staff |
Application | Drain Lines, Sewers |
Flag Color Family | Greens |
Flag Color | Fluorescent Green |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALCULATED INDUSTRIES Multi Mark Drywall Cutout Locator (8115)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- CURRENT TOOLS Cable Pulling Line Swivel - 3500Lb Capacity (00505-015)
- STANLEY Stanley 89-819 1/2" Drive Pear Head Quick-Release„¢ Ratchet (89-819)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4518BK-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (2318O-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4530BG-200)
- PRESCO Marking Flag, White, Blank, PVC, PK100 (2315W-200)
- Zoro Select Chalk Line Reels