Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 2330GG-200
Zoro # G4725305
product price: $10.69
/pk 100, $0.11/ea
$10.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2330GG-200
- Zoro # G4725305
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 30" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Fluorescent Green |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 30" Wire Staff |
Application | Drain Lines, Sewers |
Flag Color | Fluorescent Green |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Greens |
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YG-1 TOOL CO Spade Drill (S08204)
- YG-1 TOOL CO Point SV825 H-Coated Carbide SV Point (SV825124)
- BONDHUS 9 Piece Metric L-Shape Hex Key Set, 74999 (74999)
- VERMONT GAGE Pin Gage, Plus, 0.1250 In, Black (911112500)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2330YG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- ZORO SELECT Marking Flag, White, Blank, Vinyl, PK100 (4518W-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- Zoro Select Chalk Line Reels