Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Green, Vinyl, PK100
Mfr # 2318GG-200
Zoro # G4718892
original price:
$10.29
13% off
new price: $8.89
/pk 100, $0.09/ea
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Fluorescent Green
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318GG-200
- Zoro # G4718892
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Fluorescent Green |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Drain Lines, Sewers |
Material | Vinyl, 18" Wire Staff |
Flag Color Family | Greens |
Preprinted Images | No Image |
Flag Color | Fluorescent Green |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Fluorescent Green, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drain Lines, Sewers, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 27/32" x 12" HSS Extra Long Drill Bitwith 1/2" Shank (DWDDL12X27/32X1/2)
- PARAGON DIAMOND TOOLS 1'' Zig-Zag Turbo Dry Core Bit (CBDZZ1)
- SLICE Precision Knife, Scalpel Type (10597)
- BON TOOL Bon 12-119 Screed, Mag 1" X 4", 12 Foot (12-119)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2336CLR-200)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4518WR20204-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4518SWB-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- DEWALT Chalk Line Reel, Red, Ergonomic, Ratio 3:1 (DWHT47374L)
- Zoro Select Marking Tools