Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Blue, Vinyl, PK100
Mfr # 2330BG-200
Zoro # G4728701
original price:
$15.14
22% off
new price: $11.69
/pk 100, $0.12/ea
$11.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2330BG-200
- Zoro # G4728701
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 30" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 30 in |
Details
Color | Fluorescent Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Drinkable Water |
Material | Vinyl, 30" Wire Staff |
Flag Color | Fluorescent Blue |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Blues |
Description
Marking Flag, Flag Color Fluorescent Blue, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA G HSS Adjustable Reamer 27/32" - 15/16" (DWRRADJG)
- SNOWEX Heavy Duty Poly Material Scoop (D6767)
- WARWOOD TOOL 8 lb Double Face Sledge, 32 Hickory Safety Grip Handle (13462)
- WESTWARD 1/4 in Drive, 1/2" Triple Square SAE Socket, 12 Points (53YR50)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2330PP-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2330GG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4518CLR-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2318GG-200)
- PRESCO Marking Flag, Brown, Blank, PVC, PK100 (F4524BRN-200)
- Zoro Select Marking Tools