Shop All Chalk Line Reels
Zoro Select
Marking Flag, Fluor Blue, Vinyl, PK100
Mfr # 2321BG-200
Zoro # G4708042
product price: $8.95
/pk 100, $0.09/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2321BG-200
- Zoro # G4708042
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 21" |
Staff Height | 21 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Fluorescent Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 21" Wire Staff |
Application | Drinkable Water |
Flag Color Family | Blues |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color | Fluorescent Blue |
Description
Marking Flag, Flag Color Fluorescent Blue, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEO Countersink Sets, 100 deg., 5 pcs., Cobalt (53539)
- HARDIN Rotary / Power Tool Drill Press Work Station / Drill Stand (HD-985DS)
- WOODOWL Standard Spurred Deep Cut Auger 24" x 3/4" #600 (06109)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 7/16" (95006024)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2321YG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4518BG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- Zoro Select Marking Tools