Shop All Chalk Line Reels
Zoro Select
Marking Flag, Clear, Blank, Vinyl, PK100
Mfr # 4536CLR-200
Zoro # G4721132
product price: $8.29
/pk 100, $0.08/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4536CLR-200
- Zoro # G4721132
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 36" |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Clear |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 36" Wire Staff |
Application | Communications |
Flag Color Family | Clear |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Clear |
Description
Marking Flag, Flag Color Clear, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Band Saw Blade, 7 ft. 9" L, 3/4" W, 10 TPI, 0.032" Thick, Bimetal (91570-07-09)
- PINPOINT Multi Grommet Tool Kit (PI576056)
- PRO-GRADE TOOLS Harmonic Balancer Puller (18208)
- EKLIND Torx(R) Plain Ball/Torx(R) Key, T15 Tip Size, 3 9/16 in Long, 45/64 in Short (15015)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4536PP-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4536BG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4536RG-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4515PG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2318PP-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- IRWIN 100' Pro Chalk Reel (1932876)
- Zoro Select Marking Tools