Shop All Chalk Line Reels
Zoro Select
Marking Flag, Clear, Blank, Vinyl, PK100
Mfr # 4530CLR-200
Zoro # G4710851
$9.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 4530CLR-200
- Zoro # G4710851
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Clear |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Communications |
Material | Vinyl, 30" Wire Staff |
Flag Color | Clear |
Preprinted Images | No Image |
Flag Color Family | Clear |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Clear, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, Type SF, Drill Size 5/32 In (SF328EU)
- KO-KEN Bit TORX T50 150mm 7/16 Hex Drive (183T.150-T50)
- WESTWARD 1/2 in Drive Torx(R) Socket Bit SAE T25 Tip, 2 1/4 in L (54TN48)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC 19/64 (44219)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4530YG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4530BK-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4530PP-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2321PP-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- IRWIN IRWIN STRAIT-LINE SPEEDLINE PRO W/ RED (IWHT48443RC)
- Zoro Select Chalk Line Reels