Shop All Chalk Line Reels
Zoro Select
Marking Flag, Clear, Blank, Vinyl, PK100
Mfr # 4515CLR-200
Zoro # G4717912
product price: $7.69
/pk 100, $0.08/ea
$7.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515CLR-200
- Zoro # G4717912
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 15 in |
Details
Color | Clear |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 15" Wire Staffs |
Application | Easy Identification from a Distance |
Staff Style | Flag-Style |
Flag Color | Clear |
Flag Color Family | Clear |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Clear, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Easy Identification from a Distance, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Nosepiece, 1/4-20, For Use With 5TUW5 (5PWY6)
- SUPER TOOL Chucking Reamer, 1/4 In., 4 Flute, Carb Tip (55216)
- GREENLEE Cable Cutter, 718 (718)
- AVK Expendable Tool Std 5/16-18 - Select Srs (BTIT-AAT916-518/B)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4515G-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4518CLR-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2315PP-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- STANLEY DeWalt 4 oz Chalk and Reel Set 100 ft. Blue (DWHT47373L)
- Zoro Select Marking Tools