Shop All Chalk Line Reels
Zoro Select
Marking Flag, Clear, Blank, Vinyl, PK100
Mfr # 2336CLR-200
Zoro # G4733206
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 2336CLR-200
- Zoro # G4733206
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 36" |
Staff Height | 36 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Clear |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 36" Wire Staff |
Flag Color Family | Clear |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Clear |
Description
Marking Flag, Flag Color Clear, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KYOCERA Parallelogram APET Carbide (APET1604PDFRKW10)
- ASSENMACHER SPECIALTY TOOLS 1/2" Drive, 19mm Metric Socket (ASSH985-19)
- METABO Angle Grinder, 7", 8,450 rpm, 15.0A (WEPB 24-180 MVT)
- DRILLCO 1-1/16 4" Depth of Cut Annular Cutter (94SE204)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2318PP-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- OX TOOLS Trade Heavy Duty Thin Chalk Reel Line (OX-T020831)
- Zoro Select Marking Tools