Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag Carrier W/Probe, 30 In (Discontinued)
Mfr # 3LUN1
Zoro # G4761303
This Product is Discontinued
Key Features
- Color Orange
- Material Steel
- Holds 100 Flags
- Length 30 in
- Product Type Marking Flag Carrier With Probe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LUN1
- Zoro # G4761303
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Length | 30 in |
Details
Item | Marking Flag Carrier With Probe |
Color | Orange |
Material | Steel |
Holds | 100 Flags |
Product Type | Marking Flag Carrier With Probe |
Flag Color Family | Oranges |
Flag Capacity | 100 Flags |
Description
Marking Flag Carrier With Probe, Color Orange, Flag Capacity 100 Flags, Length 30 in, Material Steel, Product Type Marking Flag Carrier With Probe
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.