Shop All Chalk Line Reels
Zoro Select
Marking Flag, Brown, Blank, Vinyl, PK100
Mfr # 4521BRN-200
Zoro # G4708426
product price: $8.39
/pk 100, $0.08/ea
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4521BRN-200
- Zoro # G4708426
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 21" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Brown |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 21" Wire Staff |
Flag Color Family | Browns |
Flag Color | Brown |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Brown, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUKO 5/64" HSS 118 Deg. Jobber Length Drill Bit 10pk. (214802)
- IRWIN Die Stock 36 - For 1-7/16IN Hexagon Dies (12436)
- INSIZE Intchbl Hd Trq Wrnc, 40 to 200 "-lb. (IST-10WM200)
- STANLEY Carbon Razor Blades (2083200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4521PP-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4521YG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (4515YG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2321BK-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- Zoro Select Marking Tools