Shop All Chalk Line Reels
Zoro Select
Marking Flag, Brown, Blank, Vinyl, PK100
Mfr # 4518BRN-200
Zoro # G4716713
product price: $8.59
/pk 100, $0.09/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518BRN-200
- Zoro # G4716713
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Brown |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Flag Color Family | Browns |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Brown |
Description
Marking Flag, Flag Color Brown, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Makita JN3201 10Gauge Nibbler 62 Amp (JN3201)
- CENTURY DRILL & TOOL 9/32 COBALT DRILL BULK 3PK (26018)
- WESTWARD 3/4 in Drive Impact Socket 1 5/8 in Size 6 pt Deep Depth, Black Oxide (21WN13)
- PERFORMANCE TOOL 1/4 In Heavy Duty Die Grinder Air Die Grinder, M566Db (M566DB)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4518PP-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (4518G-200)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4518SWR-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4536CLR-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4518SV-200)
- Zoro Select Chalk Line Reels