Shop All Chalk Line Reels
Zoro Select
Marking Flag, Brown, Blank, Vinyl, PK100
Mfr # 4515BRN-200
Zoro # G4716275
original price:
$7.05
19% off
new price: $5.69
/pk 100, $0.06/ea
$5.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515BRN-200
- Zoro # G4716275
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Brown |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 15" Wire Staffs |
Flag Color Family | Browns |
Flag Color | Brown |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Brown, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Magnetic Wire Pulling System (SRS56037)
- UNIBOR 1 x 2 Carbide Cutter and Pilot, 3/4 Universal Shank (27232)
- INSIZE Surface Roughness Specimen Set (ISR-CS2E)
- ZORO SELECT Drill Bushing, Type H, Drill Size 3/32 In (H138CU)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2330BK-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4515CLR-200)
- PRESCO Marking Flag, Green, Blank, PVC, PK100 (4521G-200)
- Zoro Select Chalk Line Reels