Shop All Chalk Line Reels
Zoro Select
Marking Flag, Brown, Blank, Vinyl, PK100
Mfr # 2321BRN-200
Zoro # G4707272
product price: $9.69
/pk 100, $0.10/ea
$9.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2321BRN-200
- Zoro # G4707272
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 21" |
Staff Height | 21 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Brown |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 21" Wire Staff |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Browns |
Flag Color | Brown |
Description
Marking Flag, Flag Color Brown, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXCEL BLADES #11 Double Honed Replacement Blade - 100 pcs. Carded with 5 extra Replacement Blades, 10 pack (22611)
- RIDGID Jaw, Hook 6 Wrench (31555)
- KNIPEX 5 3/4 in Crimper 23 to 13 AWG (97 62 145 A)
- ZORO SELECT End Mill, 5/16 in.4 Flutes, TiCN (203-001152)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (2321B-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2315CLR-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- Zoro Select Marking Tools