Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue/White, Vinyl, PK100
Mfr # 4530WDB28544-200
Zoro # G4716661
product price: $13.19
/pk 100, $0.13/ea
$13.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Checkered
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4530WDB28544-200
- Zoro # G4716661
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 30 in |
Details
Item | Marking Flag |
Color | Blue/White |
Pattern | Checkered |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications |
Material | Vinyl, 30" Wire Staff |
Flag Color | Blue/White |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color Family | Blues, Whites |
Description
Marking Flag, Flag Color Blue/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Checkered, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 2-Flute Carbide Ball Nose Single End GP End Mill Cleveland CEM-SE-2B Bright 1/4x1/4x1/2x2 (C60935)
- MILWAUKEE TOOL 10 Gauge Die (48-44-0275)
- RIDGID Grommet (46735)
- MIBRO Bi-Metal Door Lock & Deadbolt Installation Kit for Wood & Metal Doors (300691)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2330RG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4518OG-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (4518PP-200)
- IRWIN Marking Chalk Refill, Perm, Red, 2.5 lb (65202)
- Zoro Select Marking Tools