Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue/White, Vinyl, PK100
Mfr # 4530SWB-200
Zoro # G4727502
product price: $16.69
/pk 100, $0.17/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Stripes
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4530SWB-200
- Zoro # G4727502
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 30 in |
Details
Color | Blue/White |
Item | Marking Flag |
Pattern | Stripes |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Communications |
Material | Vinyl, 30" Wire Staff |
Flag Color | Blue/White |
Flag Color Family | Blues, Whites |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
The Zoro SELECT 4530SWB-200 Marking Flag is a versatile tool that will help you complete any job. The Zoro SELECT Marking Flag has blue stripes on white, making it easy to see. It has an overall height of 30 in., with a flag height of 4 in. and a flag width of 5 in. The marking flag is made of vinyl, which means it is resistant to tears and moisture damage. It also comes with a steel wire staff that can be inserted into the ground or attached to your belt for hands free use. With this marking flag, you will be able to clearly mark out lines and boundaries while completing your work quickly and efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 10.62"L x 9.68"W x 4.87"D (1200)
- TOMAHAWK POWER 8ft Magnesium Aluminum Concrete Screed Blade Board Straight Edge (TSB8-P)
- KIPP Cam Lever Adjustable Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel (K0006.0501104X20)
- SIMONDS Narrow Pillar File, #2/Dbl, 4inL (84240500)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530SYBK-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530SWR-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Blue, Blank, Vinyl, PK100 (4515B-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (2330Y-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2315PP-200)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- Zoro Select Chalk Line Reels