Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue/White, Vinyl, PK100
Mfr # 4518SWB-200
Zoro # G4332063
original price:
$15.88
18% off
new price: $12.89
/pk 100, $0.13/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Stripes
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518SWB-200
- Zoro # G4332063
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Blue/White |
Pattern | Stripes |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Communications, Marking Flags, Utility Markings |
Material | Vinyl, 18" Wire Staff |
Flag Color | Blue/White |
Flag Color Family | Blues, Whites |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Blue/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Stripes, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Marking Flags, Utility Markings, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Wrench, Combination, Metric, 21mm (54PP59)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 8-32 (7571-2B)
- BON TOOL Bon 12-533 Big Blue Bull Trowel, Blue Steel 48" X 12" Rnd End (12-533)
- SUPERIOR PARTS Aftermarket Makita Template Guide Adapter (SP 321492-3)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4518SWR-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4521GG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Lime, Blank, Vinyl, PK100 (2321LG-200)
- KRAFT TOOL Replacment Line for Ammo Chalk Lin, 150 ft. (GG302-01)
- Zoro Select Marking Tools