Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue Dots/White, Vinyl, PK100
Mfr # 4530WB20204-200
Zoro # G4730424
product price: $11.75
/pk 100, $0.12/ea
$11.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Polka Dots
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4530WB20204-200
- Zoro # G4730424
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Blue/White |
Pattern | Polka Dots |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Application | Communications |
Material | Vinyl, 30" Wire Staff |
Flag Color Family | Blues, Whites |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Flag Color | Blue/White |
Description
Marking Flag, Flag Color Blue/White, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Polka Dots, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Revolving handle, VRTP.100+I A-3/8 (VRTP+I (inch sizes))
- CLEVELAND Screw Machine Drill Bit, F Size, 135 Degrees Point Angle, Cobalt, Straw/Bronze Finish, Spiral Flute (C14649)
- PROTO T/W Tang Assembly (J6016RTAC)
- OSG HSS End Mill, 1/2in.dia., 1in.Cut L (5731408)
- ZORO SELECT Marking Flag, Red Dots/White, Vinyl, PK100 (4530WR20204-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4530YBK20204-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4536GG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (2336BK-200)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2315YG-200)
- ZORO SELECT Marking Flag, Fluor Orange, Vinyl, PK100 (4515OG-200)
- PRESCO Marking Flag, Blue, Blank, PVC, PK100 (4530B-200)
- Zoro Select Chalk Line Reels