Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue, Blank, Vinyl, PK100
Mfr # 4521B-200
Zoro # G4332115
product price: $11.35
/pk 100, $0.11/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 21 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4521B-200
- Zoro # G4332115
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 21 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 21" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 21 in |
Details
Item | Marking Flag |
Color | Blue |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Application | Drinkable Water |
Material | Vinyl, 21" Wire Staff |
Preprinted Images | No Image |
Flag Color | Blue |
Staff Style | Flag-Style |
Flag Color Family | Blues |
Description
Marking Flag, Flag Color Blue, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 21 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 6" / 150mm Plastic Vernier Caliper (4100-0001)
- KRAFT TOOL Blue Crucible Steel Insid, 7"x6"x6" 1/2"R (CF762PF)
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- KRAFT TOOL SS Car, 6" x 3" 1/4" Lip 90 deg. (CF528PF)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Black, Blank, Vinyl, PK100 (4521BK-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4521BRN-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2321RG-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4530YBK28544-200)
- ZORO SELECT Marking Flag, Yellow, Blank, Vinyl, PK100 (4518Y-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4521SV-200)
- Zoro Select Marking Tools