Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue, Blank, Vinyl, PK100
Mfr # 4518B-200
Zoro # G4563081
original price:
$10.55
10% off
new price: $9.49
/pk 100, $0.09/ea
$9.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 18 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4518B-200
- Zoro # G4563081
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 18" |
Flag Size (HxW) | 4 in x 5 in |
Staff Height | 18 in |
Details
Color | Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Drinkable Water |
Preprinted Images | No Image |
Flag Color Family | Blues |
Staff Style | Flag-Style |
Flag Color | Blue |
Description
Marking Flag, Flag Color Blue, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bag/Tote, Tool Bag, Brown, Canvas, 13 Pockets (5102-18SP)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 8 in L, 1 Pieces, Chrome (45167)
- WESTWARD 3/8" Drive, Metric 19mm Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR55)
- KNIPEX 8" Chain Nose Side Cutting Plier w/ Angled Jaw, Insulated (26 28 200 SBA)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4518O-200)
- ZORO SELECT Marking Flag, Red, Blank, Vinyl, PK100 (4518R-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- ZORO SELECT Marking Flag, Black/Yellow, Vinyl, PK100 (4518SYBK-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (4518GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4521BG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (4530CLR-200)
- Zoro Select Chalk Line Reels