Shop All Chalk Line Reels
Zoro Select
Marking Flag, Blue, Blank, Vinyl, PK100
Mfr # 4515B-200
Zoro # G4721211
product price: $10.95
/pk 100, $0.11/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4515B-200
- Zoro # G4721211
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 15" |
Staff Height | 15 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Color | Blue |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Flag Material | Vinyl |
Staff Material | Steel Wire |
Material | Vinyl, 15" Wire Staffs |
Application | Indicate Drinkable Water |
Staff Style | Flag-Style |
Flag Color | Blue |
Flag Color Family | Blues |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Blue, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Indicate Drinkable Water, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 1/4-20NC H3 4 Flute High Speed Steel Taper Hand Tap (1012-2520)
- KRAFT TOOL Joint Knife, Flexible, 4", Carbon Steel (DW529)
- WIDIA End Mill, 0.5000 in. Milling Dia., I4S (I4S0500T100R)
- HALDER SUPERCRAFT Hammer Tip, Hard, Nylon, White, 1-3/4 in (3508.045)
- ZORO SELECT Marking Flag, Fluor Lime, Vinyl, PK100 (4515LG-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (4515SV-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4515BRN-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2318GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2321BG-200)
- ZORO SELECT Marking Flag, Green, Blank, Vinyl, PK100 (2318GBK-200)
- PRESCO Marking Flag, Orange Glo, Blank, PVC, PK100 (2315OG-200)
- Zoro Select Marking Tools