Shop All Chalk Line Reels
This Product is Discontinued
Zoro Select
Marking Flag, Blue, Blank, Vinyl, PK100 (Discontinued)
Mfr # 3LVD1
Zoro # G3926815
This Product is Discontinued
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 3LVD1
- Zoro # G3926815
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Staff Height | 15 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Blue |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Flag Color | Blue |
Flag Color Family | Blues |
Description
Marking Flag, Flag Color Blue, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Staff Height 15 in, Staff Material Wire, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.