Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black/Yellow, Vinyl, PK100
Mfr # 4530YBK28544-200
Zoro # G4726267
product price: $13.49
/pk 100, $0.13/ea
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Checkered
- Overall Height 30 in
- Legend Blank
- Flag Height 4 in
- Flag Width 5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 4530YBK28544-200
- Zoro # G4726267
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 30 in |
Flag Height | 4 in |
Flag Width | 5 in |
Length | 30" |
Staff Height | 30 in |
Flag Size (HxW) | 4 in x 5 in |
Details
Item | Marking Flag |
Color | Black/Yellow |
Pattern | Checkered |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 30" Wire Staff |
Application | Communications |
Flag Color | Black/Yellow |
Flag Color Family | Yellows |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Description
Marking Flag, Flag Color Black/Yellow, Flag Height 4 in, Flag Material Vinyl, Flag Width 5 in, Legend Blank, Pattern Checkered, Preprinted Images No Image, Staff Height 30 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KD TOOLS Combo Non-Ratcheting Wrench - 7/16" (81655)
- HOUGEN 1-9/16 in. X 2 in. Copperhead Carbide Tip Annular Cutter (18250)
- WIDIA Spiral Point Tap Plug, 2 Flutes (19004)
- MIDWEST FASTENER 1/4" x 2" 5/32" Hex Socket Power Bits 3PK (72427)
- ZORO SELECT Marking Flag, Red/White, Vinyl, PK100 (4530RW28544-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530WDB28544-200)
- ZORO SELECT Marking Flag, Pink, Blank, Vinyl, PK100 (2321PG-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Blue Dots/White, Vinyl, PK100 (4518WDB20204-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (4518BRN-200)
- KAPRO 201 Zinc Chalk Line (201)
- Zoro Select Marking Tools