Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black, Evidence, Vinyl, PK100
Mfr # 2318BK-200
Zoro # G4727247
product price: $7.49
/pk 100, $0.07/ea
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Pattern Solid
- Overall Height 18 in
- Legend Evidence Do Not Touch
- Flag Height 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2318BK-200
- Zoro # G4727247
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 18 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 18" |
Staff Height | 18 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Color | Black |
Item | Marking Flag |
Pattern | Solid |
Legend | Evidence Do Not Touch |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 18" Wire Staff |
Application | Communications, Outdoor Conditions |
Staff Style | Flag-Style |
Flag Color Family | Blacks |
Preprinted Images | No Image |
Flag Color | Black |
Description
Marking Flag, Flag Color Black, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Evidence Do Not Touch, Pattern Solid, Preprinted Images No Image, Staff Height 18 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Outdoor Conditions, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- H & H INDUSTRIAL PRODUCTS 8" Aluminum Soft Vise Jaws With Magnet (3900-2152)
- KIPP 2-Spoke Handwheel, Aluminum, Diameter D1= 100 mm, Bore Dia. D2= 12 mm, Fixed Grip, Thermoset (K0162.2100X12)
- DRILL AMERICA m18x.75 HSS Metric Hand Tap (DWTSMT18X.75)
- FACOM 7/16" Drive, SAE Socket, 6 Points (FF-75.7/16)
- ZORO SELECT Marking Flag, Orange, Blank, Vinyl, PK100 (4515O-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4521RG-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530SWB-200)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- ZORO SELECT Marking Flag, Fluor Green, Vinyl, PK100 (2321GG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (4515BG-200)
- IRWIN IRWIN STRAIT-LINE MACH 6 REEL (IWHT48445)
- Zoro Select Marking Tools