Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black, Blank, Vinyl, PK100
Mfr # 2336BK-200
Zoro # G4714823
product price: $11.89
/pk 100, $0.12/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 36 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2336BK-200
- Zoro # G4714823
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 36 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 36" |
Staff Height | 36 in |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Details
Item | Marking Flag |
Color | Black |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 36" Wire Staff |
Application | Communications |
Flag Color Family | Blacks |
Flag Color | Black |
Staff Style | Flag-Style |
Preprinted Images | No Image |
Description
Marking Flag, Flag Color Black, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 36 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Hammer, 4 Avg CFM, 2-5/8 In Stroke (21AC11)
- OLD TIMER Knife Folding 1 Blade 3 Inch (3OT)
- INGERSOLL-RAND Reversible Air Drill, 1/2" Keyless Chuck, ATEX, 500 RPM (7803RAKCEX)
- SLUGGER BY FEIN Annular Cutter, M42 TiN, 7/8 Dia, 1 D (63134222106)
- ZORO SELECT Marking Flag, Fluor Yellow, Vinyl, PK100 (2336YG-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2336RG-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2336CLR-200)
- ZORO SELECT Marking Flag, Purple, Blank, Vinyl, PK100 (2330PP-200)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (4518RG-200)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (4518PG-200)
- ZORO SELECT Marking Flag, Fluor Blue, Vinyl, PK100 (2318BG-200)
- Zoro Select Marking Tools