Shop All Chalk Line Reels
Zoro Select
Marking Flag, Black, Blank, Vinyl, PK100
Mfr # 2315BK-200
Zoro # G4720877
original price:
$9.10
18% off
new price: $7.39
/pk 100, $0.07/ea
$7.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pattern Solid
- Overall Height 15 in
- Legend Blank
- Flag Height 2 1/2 in
- Flag Width 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2315BK-200
- Zoro # G4720877
- Country of Origin United States
- Category Chalk Line Reels
Dimensions
Overall Height | 15 in |
Flag Height | 2 1/2 in |
Flag Width | 3 1/2 in |
Length | 15" |
Flag Size (HxW) | 2 1/2 in x 3 1/2 in |
Staff Height | 15 in |
Details
Color | Black |
Item | Marking Flag |
Pattern | Solid |
Legend | Blank |
Staff Material | Steel Wire |
Flag Material | Vinyl |
Material | Vinyl, 15" Wire Staff |
Application | Communications |
Preprinted Images | No Image |
Staff Style | Flag-Style |
Flag Color Family | Blacks |
Flag Color | Black |
Description
Marking Flag, Flag Color Black, Flag Height 2 1/2 in, Flag Material Vinyl, Flag Width 3 1/2 in, Legend Blank, Pattern Solid, Preprinted Images No Image, Staff Height 15 in, Staff Material Steel Wire, Staff Style Flag-Style, Application Communications, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON LEVEL & TOOL Rotary Laser Level, Ext, Red, 2000 ft. (40-6535)
- SK PROFESSIONAL TOOLS Ratcheting Wrench, Head Size 14mm (80007)
- HYDE Glass Scraper, Flexible, 1-1/2", Steel (13000)
- DEWALT Cordless Circular Saw Kit, 20V (DCS373P2)
- ZORO SELECT Marking Flag, Brown, Blank, Vinyl, PK100 (2315BRN-200)
- ZORO SELECT Marking Flag, Clear, Blank, Vinyl, PK100 (2315CLR-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2336SV-200)
- ZORO SELECT Marking Flag, Black Dots/Yellow, PK100 (4518YBK20204-200)
- ZORO SELECT Marking Flag, Blue/White, Vinyl, PK100 (4530WDB28544-200)
- IRWIN Reel Chalkline 50'Irwin (1932871)
- Zoro Select Marking Tools