Shop All Bicycles & Scooters
This Product is Discontinued
Zoro Select
Manual Scooter, Red, Wheel Dia. 8" (Discontinued)
Mfr # SCOOT-DLX
Zoro # G5610582
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wheel Dia. 8 in
- Basket Front
- Brake Foot Brake
- Frame Steel
- Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SCOOT-DLX
- Zoro # G5610582
- UPC # 691215107716
- Country of Origin China
- Category Bicycles & Scooters
Dimensions
Wheel Dia. | 8 in |
Details
Item | Manual Scooter |
Basket | Front |
Brake | Foot Brake |
Frame | Steel |
Color | Red |
Bearings | Industrial Machine |
Load Capacity | 330 lb |
Load Capacity - Maximum | 330 lb |
Basket Location | Front |
Frame Material | Steel |
Description
Manual Scooter, Color Red, Product Type Tricycle, Load Capacity - Maximum 330 lb, Wheel Dia. 8 in, Frame Material Steel, Basket Location Front
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.