Shop All Platform Lifts
Zoro Select
Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Hand Winch Lift Control
Mfr # 260021
Zoro # G9808041
original price:
$1,164.56
4% off
new price: $1,106.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$1,106.99
Free 30-Day Returns
Key Features
- Overall Height 60 1/2 in
- Overall Length 32 in
- Overall Width 22 in
- Color Red
- Load Capacity 750 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 260021
- Zoro # G9808041
- UPC # 678655634828
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 60 1/2 in |
Overall Length | 32 in |
Overall Width | 22 in |
Platform Length | 22 in |
Rear Wheel Dia. | 8 in |
Manufacturers Warranty Length | 1 yr |
Platform Width | 22 in |
Front Wheel Dia. | 3 1/2 in |
Lifting Height Max. | 54 in |
Rear Caster Dia. | 8 in |
Lifting Height Min. | 5 3/4 in |
Front Caster Dia. | 3 1/2 in |
Overall LxWxH | 32 in x 22 in x 60 1/2 in |
Minimum Lifting Height | 5 3/4 in |
Maximum Lifting Height | 54 in |
Stowed Length | 32 in |
Platform LxW | 22 in x 22 in |
Overall Height with Platform Lowered | 60 1/2 in |
Lifting Height Range | 5 3/4 in to 54 in |
Stowed Height | 60 1/2 in |
Axle-Mounted Wheel Dia. | 8 in |
Overall Height with Platform Raised | 60 1/2 in |
Caster Wheel Width | 1 1/8 in |
Caster Wheel Dia. | 3 1/2 in |
Depth | 60.5 in |
Length | 32 in |
Description
Manual Platform Lift Trucks, Load Capacity 750 lb, Minimum Lifting Height 5 3/4 in, Maximum Lifting Height 54 in, Platform Length 22 in, Platform Width 22 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Frame Finish Powder Coated, Frame Type Flat Back, Load Center 18 in, Overall Height with Platform Raised 60 1/2 in, Overall Length 32 in, Overall Width 22 in, Frame Material Steel, Platform Material Aluminum, Base Material Steel, Axle-Mounted Wheel Dia. 8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL 6 Perf Step Semi Trailer Ladder BL (LAD-STAL-6-P)
- BULK-STRAP Bungee Cord, 100 ft L, Polypropylene, Black (SPFX16T)
- US CARGO CONTROL Endless Polyester Round Lifting Sling - 20' (Green) (PRS2-20)
- KNUFFI Surface Guard, Rounded, Black/Yellow (60-6722)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- VESTIL Portable Foot Pump Hefti-Lift, 51, x 80" (HYD-15)
- VESTIL Portable Foot Pump Hefti-Lift, 60 x 54" (HYD-5-EP)
- DAYTON Portable Manual Platform Lift Truck, Manual, 2,000 lb Load Capacity, Foot Pump Lift Control (4VME4)
- PAKE HANDLING TOOLS Powered Lift Truck, 330 lb. Cap, 67'' Lift Height, Chain Pulling (PAKWP10)
- DAYTON Cylinder Lift Truck, Load Cap. 300 lb. (26W610)
- Zoro Select Platform Lifts