Shop All Platform Lifts
Zoro Select
Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control
Mfr # PEL-88A-D3
Zoro # G3496075
product price: $2,372.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$2,372.99
Free 30-Day Returns
Key Features
- Overall Height 70 3/16 in
- Overall Length 36 1/8 in
- Overall Width 23 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PEL-88A-D3
- Zoro # G3496075
- UPC # 691215029636
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 70 3/16 in |
Overall Length | 36 1/8 in |
Overall Width | 23 1/2 in |
Platform Length | 18 1/2 in |
Manufacturers Warranty Length | 1 yr |
Base Legs Outside Dia. | 20-7/16" |
Base Legs Inside Dia. | 15" |
Lifting Height Min. | 5 1/2 in |
Front Wheel Dia. | 3 in |
Platform Width | 23 1/2 in |
Lifting Height Max. | 57 in |
Rear Wheel Dia. | 3 in |
Rear Caster Dia. | 3 in |
Front Caster Dia. | 3 in |
Minimum Lifting Height | 5 1/2 in |
Maximum Lifting Height | 57 in |
Overall Height with Platform Raised | 70 1/4 in |
Stowed Height | 70 1/4 in |
Stowed Length | 36 1/8 in |
Caster Wheel Dia. | 3 in |
Platform LxW | 18 1/2 in x 23 1/2 in |
Overall Height with Platform Lowered | 70 1/4 in |
Caster Mounting Height | 2 in |
Base Inside Width | 15 in |
Base Outside Width | 20 1/2 in |
Lifting Height Range | 5 1/2 in to 57 in |
Overall LxWxH | 36 1/8 in x 23 1/2 in x 70 1/4 in |
Description
Manual Platform Lift Trucks, Load Capacity 175 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 57 in, Platform Length 18 1/2 in, Platform Width 23 1/2 in, Lift Control Push Button, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 15 in, Base Outside Width 20 1/2 in, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 70 1/4 in, Overall Length 36 1/8 in, Overall Width 23 1/2 in, Frame Material Aluminum, Platform Material Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Control Block (MHGX4EC46GGS)
- DAYTON Bushing (97-114)
- AFTERMARKET New Wheel/Rim 16.5X9.75X8 Fits Case 586G 2WD Forklift fits 12-16.5 Tire (9.75x16.5TAN)
- JAMCO Utility Cart with Deep Lipped Metal Shelves, Steel, Ergonomic, 2 Shelves, 1,200 lb (EK248P500GP)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2020-FW)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- DAYTON Manual Platform Lift Truck/Stackers, Manual, 750 lb Load Capacity, Foot Pump Lift Control (2MPU6)
- VESTIL 61-13/16" x 24", Hydraulic Lift Cart, Load Cap. 1000 lb. (HYDRA-HD)
- Zoro Select Platform Lifts