Shop All Platform Lifts
Zoro Select
Manual Platform Lift Trucks, Manual, 125 lb Load Capacity, Push Button Lift Control
Mfr # PEL-100A-D3
Zoro # G3496066
original price:
$2,770.64
9% off
new price: $2,493.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$2,493.99
Free 30-Day Returns
Key Features
- Overall Height 85 3/16 in
- Overall Length 36 1/8 in
- Overall Width 23 1/2 in
- Material Aluminum
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PEL-100A-D3
- Zoro # G3496066
- UPC # 691215029575
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 85 3/16 in |
Overall Length | 36 1/8 in |
Overall Width | 23 1/2 in |
Platform Length | 18 1/2 in |
Lifting Height Max. | 72 in |
Front Wheel Dia. | 3 in |
Rear Caster Dia. | 3 in |
Rear Wheel Dia. | 3 in |
Front Caster Dia. | 3 in |
Manufacturers Warranty Length | 1 yr |
Base Legs Inside Dia. | 15" |
Lifting Height Min. | 5 1/2 in |
Base Legs Outside Dia. | 20-7/16" |
Platform Width | 23 1/2 in |
Lifting Height Range | 5 1/2 in to 72 in |
Base Outside Width | 20 1/2 in |
Stowed Height | 85 1/8 in |
Overall Height with Platform Raised | 80 3/8 in |
Overall Height with Platform Lowered | 80 3/8 in |
Maximum Lifting Height | 72 in |
Caster Wheel Dia. | 3 in |
Stowed Length | 36 1/8 in |
Platform LxW | 18 1/2 in x 23 1/2 in |
Caster Mounting Height | 2 in |
Base Inside Width | 15 in |
Overall LxWxH | 36 1/8 in x 23 1/2 in x 80 3/8 in |
Minimum Lifting Height | 5 1/2 in |
Description
Manual Platform Lift Trucks, Load Capacity 125 lb, Minimum Lifting Height 5 1/2 in, Maximum Lifting Height 72 in, Platform Length 18 1/2 in, Platform Width 23 1/2 in, Lift Control Push Button, Lift Mechanism Chain/Cable, Base Style Fixed, Base Inside Width 15 in, Base Outside Width 20 1/2 in, Frame Type Flat Back, Load Center 9 in, Overall Height with Platform Raised 80 3/8 in, Overall Length 36 1/8 in, Overall Width 23 1/2 in, Frame Material Aluminum, Platform Material Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL MFG/SPECTRUM BRANDS HHI 4 Hook And Eye (N226-373)
- PEERLESS CHAIN 5/16 G70 CL GRAB HK, YC, 8022355 (8022355)
- ZORO SELECT Swivel Eye Pulley, Zinc (1RCF9)
- STREN-FLEX Synthetic Web Sling, Type 3, 6 ft L, 2 in W, Nylon, Gray (EEF-2-902ME-06)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2020-FW)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- VESTIL QUICK LIFT CONVEYOR W/BRAKE ATTACHMENT (PEL-CONV)
- VESTIL 22" X 20" Hydraulic Lift Cart, Load Cap. 750 lb. (HYDRA-4)
- Zoro Select Lifting Trucks