Shop All Platform Lifts
Zoro Select
Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control
Mfr # ALLW-2020-FW
Zoro # G9934714
product price: $683.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$683.99
Free 30-Day Returns
Key Features
- Overall Height 66 1/2 in
- Overall Length 33 1/8 in
- Overall Width 20 in
- Material Aluminum/Steel
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ALLW-2020-FW
- Zoro # G9934714
- UPC # 691215002349
- Country of Origin United States
- Category Platform Lifts
Dimensions
Overall Height | 66 1/2 in |
Overall Length | 33 1/8 in |
Overall Width | 20 in |
Platform Length | 20 in |
Rear Caster Dia. | 6 in |
Front Caster Dia. | 2 in |
Lifting Height Max. | 58 in |
Platform Width | 20 in |
Rear Wheel Dia. | 6 in |
Front Wheel Dia. | 2 in |
Lifting Height Min. | 3 1/8 in |
Stowed Height | 66 1/2 in |
Maximum Lifting Height | 58 in |
Platform LxW | 20 in x 20 in |
Overall Height with Platform Raised | 66 1/2 in |
Axle-Mounted Wheel Dia. | 2 in, 4 in |
Base Outside Width | 20 in |
Overall Height with Platform Lowered | 58 in |
Lifting Height Range | 3 1/8 in to 58 in |
Stowed Length | 33 1/8 in |
Overall LxWxH | 33 1/8 in x 20 in x 58 in |
Minimum Lifting Height | 3 1/8 in |
Description
Manual Platform Lift Truck, Load Capacity 400 lb, Minimum Lifting Height 3 1/8 in, Maximum Lifting Height 58 in, Platform Length 20 in, Platform Width 20 in, Lift Control Hand Winch, Lift Mechanism Chain/Cable, Base Style Fixed, Base Outside Width 20 in, Frame Type Flat Back, Load Center 10 in, Overall Height with Platform Raised 66 1/2 in, Overall Length 33 1/8 in, Overall Width 20 in, Frame Material Aluminum, Platform Material Aluminum, Base Material Aluminum
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Lifting Magnet, 50 Lb Flat Steel Cap (B100)
- US CARGO CONTROL 2" x 10' Black Endless Ratchet Strap (5310FE-BLK)
- DEWALT 27' x 2 in Ratchet Straps, 10000 lb, DJ-Hook (DXBC10000J)
- PEERLESS CHAIN 1/4 G70 CL GRAB HK SC, UPC, 8022215 (8022215)
- ZORO SELECT Manual Platform Lift Truck, Manual, 400 lb Load Capacity, Hand Winch Lift Control (ALLW-2420-4SFL)
- ZORO SELECT Manual Hand-Truck-Style Platform Lifts, Manual, 750 lb Load Capacity, Hand Winch Lift Control (260016)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 175 lb Load Capacity, Push Button Lift Control (PEL-88A-D3)
- ZORO SELECT Manual Platform Lift Trucks, Manual, 750 lb Load Capacity, Foot Pump Lift Control (260010)
- DAYTON Manual Platform Lift Truck, Manual, 500 lb Load Capacity, Hand Winch Lift Control (26Y452)
- DAYTON Manual Platform Lift Truck, Manual, 1,000 lb Load Capacity, Foot Pump Lift Control (2MPT4)
- GLOBAL INDUSTRIAL Lightweight Hand Operated Lift Truck, 500 Lb. Capacity Fixed Legs (989052)
- Zoro Select Platform Lifts