Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 5811 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 5811 x 689 GAV
Zoro # G5413101
product price: $220.99
/ea
Free Shipping & Returns
$220.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 5811
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5811 x 689 GAV
- Zoro # G5413101
- UPC # 049306852319
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 3-1/2" |
Housing Height | 2-1/4" |
Housing Length | 12-1/4" |
Interior Door Width | 54 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Spring Size - Minimum | 1 |
Exterior Door Width - Maximum | 48 in |
Interior Door Width - Maximum | 54 in |
Spring Size - Maximum | 6 |
Height Between Mounting Holes | 3/4 in |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, GAV 5811 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 2, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Elec. Strike, 24VDC, H.Duty, Fail Secure, Mortise Latchbolts (MUNL-24)
- SOUTHCO-ALBANY DIV #3 Keeper Plate .133 Mtg Hole (S K3-0334-07)
- SDC Boards & Modules (ACM-1)
- X1 TOOLS 1-5/8 Hook Screw 60 Screws by X1 Tools (X1E-CON-SCR-HOO-2010x60)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC PA HO 689)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831T x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior (5TUP4)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Silver (3101 BC PA 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Black (4040XP-REG BLACK)
- Zoro Select Door Closers & Accessories