Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 2711 x 689 GAV
Zoro # G5413180
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 2711
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2711 x 689 GAV
- Zoro # G5413180
- UPC # 049306851923
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width | 54 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Interior Door Width - Maximum | 54 in |
Spring Size - Minimum | 1 |
Description
Door Closer, GAV 2711 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 48" Weatherstrip Nails (43CB48)
- MASTER LOCK Master Lock: M40KA Laminated Weatherproof Padlock, 2-3/4" (MAS-M40KA)
- ANDOVA TILES ANDOVA TILES Luv 8" X 8" Straight Edge Porcelain Floor Use Tile, (ANDLUV455)
- NATIONAL GUARD 1/2"W x 1/2"H x 3'L, Rubber Batwing Smoke Seal (5020C-36)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2711 X 690 GAV)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver (1111 x 689 GAV)
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Silver (5801 x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Aluminum (3100 BCDSHO 689)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2701 x 690 GAV)
- ZORO SELECT Manual Hydraulic GAV 2731 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689 GAV)
- LIPPERT COMPONENTS Lippert Components 730814 Screen Shot Automatic Screen Door Closer - 28" (730814)
- Zoro Select Door Closers & Accessories