Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze
Mfr # 2711 X 690 GAV
Zoro # G5413171
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 2711
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2711 X 690 GAV
- Zoro # G5413171
- UPC # 049306853491
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Interior Door Width | 54 in |
Spring Size | Adjustable 1 to 6 |
Exterior Door Width | 48 in |
Description
Door Closer, GAV 2711 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard, Color Bronze, Exterior Door Width 48 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Satin Chrome Dummy A170ORB626 (A170ORB626)
- ILCO HY14 Hyundai / Kia PLASTIC Key Head single (ILCO-HY14-P)
- TRIM-LOK Edge Trim, Alum Clip, 0.2 In W, 25 Ft (62B3X3/32-25)
- NORTON CO Manual Hydraulic 1601 Series Closers Door Closer Heavy Duty Interior and Exterior, Matte Brass (1601 696)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC PA HO 689)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Bronze (1111 x 690 GAV)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUP1)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- YALE Manual Hydraulic YDC200 Door closer Heavy Duty Interior and Exterior, Silver (086281)
- Zoro Select Door Closers & Accessories