Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 2701 x 689 GAV
Zoro # G5413208
original price:
$186.90
29% off
new price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 2701
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2701 x 689 GAV
- Zoro # G5413208
- UPC # 049306851916
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Exterior Door Width | 48 in |
Interior Door Width | 54 in |
Spring Size | Adjustable 1 to 6 |
Interior Door Width - Maximum | 54 in |
Length Between Mounting Holes | 3 3/8 in |
Spring Size - Minimum | 1 |
Spring Size - Maximum | 6 |
Exterior Door Width - Maximum | 48 in |
Height Between Mounting Holes | 3/4 in |
Description
Door Closer, GAV 2701 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Child Safe Sash Lock and Keeper, 1-3/4 in. Hole Centers, Diecast Construction Single Pack (F 2880)
- GLIDERITE HARDWARE 4 in. Center to Center Solid Steel Wire Pull - 5102-SS, 10PK (5102-SS-10)
- SCHLAGE COMMERCIAL Everest 29 Key Blank S145 Keyway (35270S145)
- STOCKCAP EPDM Caps-1.000-1.500-0.060-BLACK, 10PK (136681)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (2701 x 690 GAV)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA DS)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Aluminum (3100 BCDS 689)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Aluminum (3100 BCPAHO 689)
- ZORO SELECT Manual Hydraulic GAV 2711 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2711 x 689 GAV)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Silver (1101BF x 689 GAV)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- Zoro Select Door Closers