Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Bronze
Mfr # 2701 x 690 GAV
Zoro # G5413199
original price:
$114.99
28% off
new price: $81.99
/ea
Free Shipping & Returns
$81.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 2701
- Closer Type Non Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 2701 x 690 GAV
- Zoro # G5413199
- UPC # 049306853477
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2-7/8" |
Housing Height | 2-7/8" |
Housing Length | 13" |
Interior Door Width | 54 in |
Exterior Door Width | 48 in |
Spring Size | Adjustable 1 to 6 |
Description
Door Closer, GAV 2701 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard, Color Bronze, Exterior Door Width 48 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Steel (L-FRA100DKB-RD-18)
- HEXARMOR XP Mechanical Face Shield (17-12001)
- AMERICAN GARAGE DOOR SUPPLY Repair Tape, 4 In x 15 mil x 100 ft. (TD-SLSKIN1002)
- DUCTMATE Duct Cleaner Access Door, 11 In., Round (GRDCI10GA)
- ZORO SELECT Manual Hydraulic GAV 2701 Heavy Traffic Door Closer Heavy Duty Interior and Exterior, Silver (2701 x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Aluminum (3100 BCDSHO 689)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUP5)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Light Duty Interior and Exterior, Aluminum (3100 BCPAHO 689)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC DS HO 689)
- ZORO SELECT Manual Hydraulic Door Closer Medium Duty Interior and Exterior (5TUN9)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Silver (281 UO EN)
- Zoro Select Door Closers