Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Bronze
Mfr # 1111 x 690 GAV
Zoro # G5413217
original price:
$102.99
15% off
new price: $87.19
/ea
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 1111
- Closer Type Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1111 x 690 GAV
- Zoro # G5413217
- UPC # 049306853583
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 2 5/8 in |
Housing Height | 1-7/8 in |
Housing Length | 9 1/16 in |
Spring Size | Adjustable 1 to 4 |
Exterior Door Width | 36 in |
Interior Door Width | 48 in |
Description
Door Closer, GAV 1111 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Dark Bronze Painted, Arm Material Steel, Arm Type Standard, Color Bronze, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Standard Sedgwick Rosette with Beveled Edge, 6"W x 6"H x 3/4"P (ROSP060X060X075SDG01)
- BALDWIN ESTATE Broached Spindles (0516.004)
- KENNEY ADJUST BRACKET BLK 3/4 in. D (KN85290)
- ZORO SELECT SoFt FDA Viton O-Ring, Dash 013, PK25 (ZUSAV60013)
- ZORO SELECT Manual Hydraulic GAV 1111 Door Closer Heavy Duty Interior and Exterior, Silver (1111 x 689 GAV)
- ZORO SELECT Manual Hydraulic GAV 2721 Door Closer Heavy Duty Interior and Exterior, Silver (2721 x 689 GAV)
- ZORO SELECT Manual Hydraulic GAV 5831 Door Closer Heavy Duty Interior and Exterior, Silver (5831 x 689 GAV)
- ZORO SELECT Manual Hydraulic GAV 5801 Door Closer Heavy Duty Interior and Exterior, Bronze (5801 x 690 GAV)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7141 DA BC PA)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4040XP-EDA RH AL MC)
- Zoro Select Door Closers