Shop All Door Closers
Zoro Select
Manual Hydraulic GAV 1101 Door Closer Heavy Duty Interior and Exterior, Silver
Mfr # 1101BFCOV x 689 GAV
Zoro # G5413241
Free Shipping & Returns
$97.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Automatic/Manual Manual
- Closer Mounting Style Parallel, Regular, Top Frame
- Closer Performance Heavy Duty
- Closer Series GAV 1101
- Closer Type Non-Hold Open
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1101BFCOV x 689 GAV
- Zoro # G5413241
- Country of Origin Korea, Republic of
- Category Door Closers
Dimensions
Housing Depth | 1 3/4 in |
Housing Height | 2 5/8 in |
Housing Length | 9 3/4 in |
Exterior Door Width | 36 in |
Spring Size | Adjustable 1 to 4 |
Interior Door Width | 48 in |
Spring Size - Minimum | 1 |
Height Between Mounting Holes | 3/4 in |
Exterior Door Width - Maximum | 36 in |
Interior Door Width - Maximum | 48 in |
Spring Size - Maximum | 4 |
Length Between Mounting Holes | 3 3/8 in |
Description
Door Closer, GAV 1101 Closer Series, Interior and Exterior, Manual, Hydraulic, Closer Performance Heavy Duty, Closer Type Non Hold Open, Non-Handed, Ligature Resistant No, Closer Mounting Style Parallel, Regular, Top Frame, Standards ANSI A156.4 Grade 1, UL and cUL Listed, ADA Compliant Yes, Finish Aluminum Painted, Arm Material Steel, Arm Type Standard, Color Silver, Exterior Door Width 36 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST Products 1/8 in. X 1/8 in. W X 2 ft. L Basswood Strip #2/BTR Premium Grade (4044)
- ZORO SELECT 2 in W x 72 in H Steel Continuous Hinge (2ZER7)
- NORTHSTAR FLOORING Northstar Glue Down Luxury Vinyl Plank 7" x 48" 32.7SF/14Pcs Per Carton 2mm 8MIL (3210101V)
- PEMKO Door Shoe, Vinyl Insert, 1-1/4" W, 36" L (210DV36)
- ZORO SELECT Manual Hydraulic PDQ 3100 Light Commercial Closer Heavy Duty Interior and Exterior, Silver (3101 BC DS HO 689)
- ZORO SELECT Manual Hydraulic Door Closer Heavy Duty Interior and Exterior, Dark Bronze (5TUN7)
- ZORO SELECT Manual Hydraulic GAV 1101 Standard Traffic Door Closer Heavy Duty Interior and Exterior, Bronze (1101BF x 690 GAV)
- ZORO SELECT Manual Hydraulic PDQ 7100 Institutional Full Featured Closer Heavy Duty Interior and Exterior (7101 BC DS HO 689)
- ZORO SELECT Manual Hydraulic GAV 2731 Door Closer Heavy Duty Interior and Exterior, Silver (2731 x 689 GAV)
- ZORO SELECT Manual Hydraulic PDQ 5501 Full Cover Commercial Closer Heavy Duty Interior and Exterior, Silver (5501 BC SCS 689)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4111-SCUSH RH AL)
- Zoro Select Door Closers & Accessories