Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q103N04014
Zoro # G305657333
product price: $16.95
/ea
$16.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/4 in
- Temp. Range 32 Degrees to 320 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q103N04014
- Zoro # G305657333
- UPC # 840280598893
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/4 in |
Tube Size | 1/4 in |
Overall Length | 1.57 in |
Handle Height | 1.04 in |
Connection Size - Side 1 | 1/4 in |
Connection Size - Side 2 | 1/4 in |
Nominal Valve Size | 1/4 in |
Handle Length | 0.83 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Willy and Hampton, Shower Head, Polished Chrome, Wall (M953569-0020A)
- ZORO SELECT EZ-Riser Side Beam Rod Hanger, 3/8" Rod (3270037PL)
- APOLLO PEX 3/4 in. x 500 ft. White PEX Pipe (APPW50034)
- PARKER Tubing, Natural, Overall 250 ft L (NN-6-093)
- ZORO SELECT 3/8" Push PVC Ball Valve Inline, Body Seal Material: Buna-N (6381890)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Ball Valve Inline (G-SSTW-125)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-F600-75)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (1WMH1)
- ZORO SELECT 3/8" FNPT Chrome Brass Ball Valve Inline (107-822-CL)
- ZORO SELECT 1-1/4" FNPT x MNPT Brass Ball Valve Inline (107-326)
- LEGEND VALVE 2" T/S-603V PVC BALL VALVE (201-188)
- Zoro Select Ball Valves