Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q102N04012
Zoro # G005657343
product price: $19.69
/ea
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/2 in
- Stem Type Blowout Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q102N04012
- Zoro # G005657343
- UPC # 840280598862
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.28 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.14 in |
Connection Size - Side 2 | 1/2 in |
Handle Length | 0.96 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 1/2)
- ZORO SELECT PVC Adapter, Insert x MNPT, 1/2 in Pipe Size (1436-005)
- SLOAN Sensor 4" Mount, 3 Hole Mid Arc Bathroom Faucet, Chrome (SF2300)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Sedona Beige (ST776SA#12)
- ZORO SELECT 3/4" FNPT Carbon Steel Ball Valve Inline (32H963)
- ZORO SELECT 1-1/4" FNPT PVC Ball Valve Inline, Handle Type: Tee (107-136-NP)
- ZORO SELECT 1/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-18NL)
- ZORO SELECT 3/8" Flare Brass Gas Ball Valve Inline (G-GBVF-38)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- ZORO SELECT 1/4" FNPT Brass Ball Valve Inline (32H969)
- APOLLO VALVES 1-1/2" FNPT Bronze Ball Valve 2-Way (77C10727A)
- Zoro Select Valves