Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q101N04034
Zoro # G505657386
product price: $20.35
/ea
$20.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3/4 in
- Connection Type FNPT x FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q101N04034
- Zoro # G505657386
- UPC # 840280598824
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3/4 in |
Tube Size | 3/4 in |
Overall Length | 2.13 in |
Connection Size - Side 2 | 3/4 in |
Handle Height | 1.26 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 1 | 3/4 in |
Handle Length | 1.22 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DISCO BK Nyln Hose Tee Connectors 3/16"X3/16"X3/16" Hoses ID PK10 (11290PK)
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- CHICAGO FAUCET Metering, Single Hole Only Mount, Commercial 1 Hole Glass Filler (324-665PSHABCP)
- ZORO SELECT 3" x 6" Black Pipe Nipple Sch 40 (2WV75)
- ZORO SELECT 2" FNPT Brass Ball Valve Inline (107-818)
- ZORO SELECT 1" FNPT Nickel Brass Ball Valve Inline (107-815-NF)
- ZORO SELECT 1/8" FNPT x MNPT Brass Ball Valve Inline (G-BVRM-18MF)
- ZORO SELECT 3/4" FNPT Brass Ball Valve Inline (G-BVO-75)
- ZORO SELECT 3/4" FNPT x MNPT Brass Ball Valve Inline (G-MBB-75TH)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTAD-7510)
- LEGEND VALVE 1/2" S-1001 NO LEAD CXC FP BV (101-043NL)
- Zoro Select Ball Valves