Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q031N04030
Zoro # G105657359
product price: $430.99
/ea
Free Shipping & Returns
$430.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 3 in
- Standards AD2000-WO
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 06Q031N04030
- Zoro # G105657359
- UPC # 840280598497
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 3 in |
Tube Size | 3 in |
Overall Length | 7.32 in |
Connection Size - Side 2 | 3 in |
Connection Size - Side 1 | 3 in |
Nominal Valve Size | 3 in |
Handle Length | 8.82 in |
Handle Height | 5.08 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 3 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 800 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" FNPT Brass Poppet Spring Check Valve (CHK BRS 650-6F6F-F)
- GATES Quick Disconnect Coupler-G945 Series Coupl/Adapter, G94521-0606 (G94521-0606)
- DEARBORN BRASS 1-1/4" Pipe Dia., Plastic, IPS, Split Flange (5354P)
- ZORO SELECT 3/4" FNPT 316 SS Coupling (2TY84)
- ZORO SELECT 1" FNPT Stainless Steel Ball Valve Inline (G-SSV-100NLH)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04014)
- ZORO SELECT 3/8" FNPT Nickel Brass Mini Ball Valve Inline (G-CBV-38)
- ZORO SELECT 2-1/2" FNPT Stainless Steel Ball Valve Inline (G-S3P1K-250)
- ZORO SELECT 1" FNPT PVC Ball Valve Inline (32H956)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q101N04034)
- LEGEND VALVE 3/4" T-1001T BALL VALVE (101-654)
- Zoro Select Ball Valves