Shop All Ball Valves
Zoro Select
Manual 2-Way Ball Valve, NPT, 316 SS
Mfr # 06Q031N04012
Zoro # G505657324
$28.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Body Material 316 Stainless Steel
- Body Style 2-Way
- Tube Size 1/2 in
- Seal Material RPTFE
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 06Q031N04012
- Zoro # G505657324
- UPC # 840280598428
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1/2 in |
Tube Size | 1/2 in |
Overall Length | 2.84 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Handle Height | 1.93 in |
Handle Length | 4.09 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction Three-Piece, Nominal Valve Size 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 1,000 psi, Maximum Pressure - Steam 1,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Full Port
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 4 H, 12 PK (FPBS2777RF3-AFC-RF-F2-12-92865)
- ANVIL 1/2 Black Malleable Union, Lead Free, 150 PSI (0812508018)
- ZORO SELECT 4" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800400CG1000)
- ANVIL FNPT, Cast Iron Eccentric Reducer Coupling, Class 125 (0300153806)
- ZORO SELECT 1-1/4" FNPT Brass Ball Valve Inline (107-816)
- ZORO SELECT 1/2" FNPT Brass Ball Valve Inline (32H970)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- ZORO SELECT 1/4" FNPT x MNPT PVC Ball Valve Inline (3997890)
- ZORO SELECT 1-1/2" FNPT Brass Ball Valve Inline (32H975)
- ZORO SELECT Manual 2-Way Ball Valve, NPT, 316 SS (06Q011N04034)
- USA INDUSTRIALS Manual 2-Way Ball Valve, NPT, 304 SS (ZUSA-VLV-67)
- Zoro Select Ball Valves